Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
UNITED SHIELD

Curved Ballistic Shield, Protection Level IIIA, 36" Height, 24" Width

  • Item # 45DK07
  • My Part #
  • Mfr. Model # SST-24x36
  • Catalog Page # N/A
  • UNSPSC # 46151503
Curved Ballistic Shield, Protection Level IIIA, 36" Height, 24" Width close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Product Details

Restricted: This item is only approved for purchase by Government, Military and Law Enforcement customers. All orders will be reviewed.
Curved shield protects against injury from bullets and shrapnel, while the lightweight aramid construction helps you stay mobile and agile in tense, fast-developing situations. A viewport lets you survey the scene while keeping your head safely behind the shield.

View More

Technical Specs

  • Item Ballistic Shield
  • Protection Level IIIA
  • Height 36"
  • Width 24"
  • Weight 13.2 lb.
  • Flat/Curved Curved
  • Viewport Yes
  • Material Aramid
  • Color Black
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms