Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
UNITED SHIELD

Level III Rifle Plate, Size: 5" x 8"

  • Item # 29RM62
  • My Part #
  • Mfr. Model # SPA-IIIA-5X8
  • Catalog Page # N/A
  • UNSPSC # 46151504
Level III Rifle Plate, Size: 5" x 8" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Body Armor Plates

Product Details

Restricted: This item is only approved for purchase by Government, Military and Law Enforcement customers. All orders will be reviewed.
Used for special threat protection in conjunction with level II or IIIA concealable armor. Also an NIJ level IIIA stand-alone plate. It helps reduce the impact of blunt force trauma while providing additional body protection.

View More

Technical Specs

  • Item Level III Rifle Plate
  • Size 5" x 8"
  • Material Aramid
  • Color Black
  • Fits Chest Size Any
  • Type Type III A Rated
  • Width 5"
  • Height 8"
  • Fits All
  • For Use With Standard Plate Carrier or Ballistic Vests
  • Features Provides Lightweight Stand Alone Level IIIA Protection to End User
  • Plate Type Included - Body Armor Soft Plate
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms