Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
UNITED SHIELD

Level III Rifle Plate, NIJ Armor Rating: NIJ 0101.06 Level 3 Ballistics, Size: 10" x 12"

  • Item # 45DK11
  • My Part #
  • Mfr. Model # SIGMA-LITE-10x12
  • Catalog Page # N/A
  • UNSPSC # 46151504
Level III Rifle Plate, NIJ Armor Rating: NIJ 0101.06 Level 3 Ballistics, Size: 10" x 12" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $626.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 5.0 lbs.
Country of Origin United Kingdom Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Restricted: This item is only approved for purchase by Government, Military and Law Enforcement customers. All orders will be reviewed.
Designed for use with a standard plate carrier or ballistic vest, this ceramic body armor plate features a nylon wrap. It can be used by both men and women in active-duty law enforcement for protection in the line of fire.

View More

Technical Specs

  • Item Level III Rifle Plate
  • NIJ Armor Rating NIJ 0101.06 Level 3 Ballistics
  • Size 10" x 12"
  • Material Ceramic
  • Armor Thickness 0.500"
  • Armor Weight 4.60 lb.
  • Color Black
  • Fits Chest Size Universal
  • Type Sigma Lite
  • Width 10"
  • Length 10"
  • Height 12"
  • Fits Men and Women
  • For Use With Standard Plate Carrier or Ballistic Vests
  • Features Black Nylon Wrap
  • Plate Type Included - Body Armor Soft Plate
  • Curvature - Body Armor Single
  • Thickness - Body Armor 1/2"
  • Shooters Cut - Body Armor Yes
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.