Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
UNITED SHIELD

Active Shooter Kit, NIJ 0101.05 Level 4 Ballistics, XL

  • Item # 29RM89
  • My Part #
  • Mfr. Model # AS-IV-XLGTN
  • Catalog Page # N/A
  • Catalog Group # J0330
  • UNSPSC # 46151504
Active Shooter Kit, NIJ 0101.05 Level 4 Ballistics, XL close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,133.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 25.0 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Restricted: This item is only approved for purchase by Government, Military and Law Enforcement customers. All orders will be reviewed.
The United Shield active shooter kit helps ensure security and police officers stay as safe as possible on the job with high-quality head and body protection. Provides chest level IV rifle protection and head level IIIA protection to end user. Kit includes a vest, a helmet, and 2 rifle plates.

View More

Technical Specs

  • Item Active Shooter Kit
  • NIJ Armor Rating NIJ 0101.05 Level 4 Ballistics
  • Size XL
  • Material Steel, Nylon, Aramid
  • Closure Type Hook-and-Loop
  • Color Tan
  • Type Level IV
  • Number of Pockets (Inside) 0
  • Number of Pockets (Outside) 0
  • Features Provides Chest Level IV Rifle Protection and Head Level IIIA Protection to End User
  • Includes PST 650 Helmet-Tan, (2) 10"X12" Zeta Plates, RPSS Carrier-Tan
  • Type - Body Armor External
  • No. of Plates Included - Body Armor 2
  • Plate Type Included - Body Armor Hard Plate
  • Shooters Cut - Body Armor Yes
  • Fits Waist Size - Body Armor 30" to 46"
  • Length - Body Armor 13-1/4"
  • Back Standing Length - Body Armor 13-1/4"
  • Front Standing Length - Body Armor 13-1/4"
  • Front Seated Length - Body Armor 13-1/4"
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.