TP
UNITED SHIELD

Active Shooter Kit, NIJ 0101.06 Level 3 Ballistics, S

  • Item # 29RM74
  • My Part #
  • Mfr. Model # AS-III-SMTN
  • Catalog Page # N/A
  • Catalog Group # J0329
  • UNSPSC # 46151504
Active Shooter Kit, NIJ 0101.06 Level 3 Ballistics, S close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Security~Security Management and Law Enforcement~Body Armor Vests and Plate Carriers


$900.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 20.0 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Restricted: This item is only approved for purchase by Government, Military and Law Enforcement customers. All orders will be reviewed.
The United Shield active shooter kit helps ensure security and police officers stay as safe as possible on the job with high-quality head and body protection. Provides chest level III rifle protection and head level IIIA protection to end user. Kit includes a vest, a helmet, and 2 rifle plates.

View More

Technical Specs

  • Item Active Shooter Kit
  • NIJ Armor Rating NIJ 0101.06 Level 3 Ballistics
  • Size S
  • Material Aramid, Nylon, Steel
  • Closure Type Hook-and-Loop
  • Color Tan
  • Type Level III
  • Number of Pockets (Inside) 0
  • Number of Pockets (Outside) 0
  • Features Provides Chest Level IV Rifle Protection and Head Level IIIA Protection to End User
  • Includes (2) 10 in X12 in Acer Plates, PST 650 Helmet-Tan, RPSS Carrier-Tan
  • Type - Body Armor External
  • No. of Plates Included - Body Armor 2
  • Plate Type Included - Body Armor Hard Plate
  • Shooters Cut - Body Armor Yes
  • Fits Waist Size - Body Armor 30 in to 46 in
  • Length - Body Armor 13 1/4 in
  • Back Standing Length - Body Armor 13 1/4 in
  • Front Standing Length - Body Armor 13 1/4 in
  • Front Seated Length - Body Armor 13 1/4 in
How can we improve our Technical Specifications?

Compliance and Restrictions

None