Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
UNITED SALES

Zinc Plated Steel Hex Conveyor Bearing with 1.152" O.D., 7/16" Bore Dia., and 75 lb. Dynamic Load Ca

  • Item # 22FA37
  • My Part #
  • Mfr. Model # 1150226123
  • Catalog Page # N/A
  • UNSPSC # 24101701
Zinc Plated Steel Hex Conveyor Bearing with 1.152" O.D., 7/16" Bore Dia., and 75 lb. Dynamic Load Ca close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Conveyor Bearings

Technical Specs

  • Item Hex Conveyor Bearing
  • Bore Dia. 7/16"
  • Outside Dia. 1.152"
  • Length through Bore 0.625"
  • Dynamic Load Capacity 75 lb.
  • Material Zinc Plated Steel
  • Flange 1.250"
  • Relubable No
How can we improve our Technical Specifications?

Compliance and Restrictions


  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.