Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
RUBBERMAID

20 gal. Round Open Top Trash Can, 29"H, Gray

  • Item # 3VNN1
  • Mfr. Model # FGWB2029GR
  • Catalog Page # N/A
  • Catalog Group # E7337
  • UNSPSC # 47121702
20 gal. Round Open Top Trash Can, 29"H, Gray close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Trash Cans

Technical Specs

  • Item Trash Can
  • Indoor/Outdoor Indoor
  • Trash Container Capacity Range 20-32G
  • Container Shape Round
  • Trash Container Capacity 20 gal.
  • Primary Container Color Gray
  • Height 29"
  • Trash Can Dia./Width 16"
  • Opening Closure Type None
  • Basic Container Material Metal
  • Specific Container Material Steel
  • Top Design Open Top
  • Finish Powder Coated
  • Lid Options Sold Separately
  • Includes Receptacle Only, Lid Sold Separately
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms