Skip Content
TP
UNITED

Plastic Beaker; Tall Form with Handle; 2000 to 10,000mL

  • Item # 23YW58
  • My Part #
  • Mfr. Model # P50808
  • Catalog Page # N/A
  • UNSPSC # 41121803
Graduated Beaker,10,000mL,PP close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $68.25 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 9.0 lbs.
Country of Origin India Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Beaker
  • Labware Capacity - Metric 10,000mL
  • Labware Capacity - English 338.14 oz.
  • Beaker Type Tall Form with Handle
  • Labware Basic Material Plastic
  • Labware Body Material Polypropylene
  • Graduations Yes
  • Graduation Subdivisions 1000mL
  • Graduation Range 2000 to 10,000mL
  • Disposable/ Reusable Reusable
  • Sterile/Non-Sterile Non-Sterile
  • Labware Height - Metric 330mm
  • Labware Height - English 12.99"
  • Autoclavable Yes
  • Labware Body Color White
  • Labware Inside Dia. - English 9.45"
  • Labware Inside Dia. - Metric 240mm
  • Labware Outside Dia. - English 10.04"
  • Labware Outside Dia. - Metric 255mm
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.