Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.

UNITED BRASS WORKS Globe Valve: Wye, 1 1/4 in Pipe Size, Class 200, Bronze Body, PTFE Seal

Item 
45A299
Mfr. Model 
285948

Product Details

Catalog Page
2889
Brand
UNITED BRASS WORKS
Item - Globe Valves
Globe Valve
Pipe Size - Valves
1-1/4 in
Connection Type - Valves
FNPT x FNPT
Shape
Wye
Body Material - Valves
Bronze
Valve Stem Design
Rising
Valve Handle Design
Hand Wheel
Max. Fluid Temp. - Valves
406 °F
Max. Air Pressure
Not Rated
Max. Fluid Pressure - Valves
400 psi
Max. Steam Pressure - Valves
200 psi WSP
Inlet to Outlet Length - Valves
5-9/16 in
Top of Handle to Inlet Center - Valves
7 in
Valve Class
Class 200
Stem Material
Brass
Bonnet Style
Union
Wedge Material
Brass
Seal Material
PTFE
Handle Material
Aluminum
Standards
MSS-SP-80
UNSPSC
40141611
Country of Origin
China (subject to change)
Product Description

A strong, corrosion-resistant alloy, bronze resists fresh water, salt water, alkalies, salts, organic chemicals, and most acids. Globe valves are named for their spherical body shapes. Each features a hand wheel and threaded stem that causes a disc-shaped plug inside the valve to open or shut off the flow of fluid, gas, oil, or steam. FNPT thread connection.