Skip Content

 
UNITED BRASS WORKS

Carbon Steel Gate Valve, Flange

Carbon Steel Gate Valve, Flange close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Gate Valve 
  • Connection Type Flange 
  • Body Material Carbon Steel 
  • Max. Water Pressure 750 psi 
  • Max. Fluid Temp. 500 Degrees F 
Pipe Size
Please Select
Top of Handle to Inlet Center
Please Select
Inlet to Outlet Length
Please Select

Your Filters:

Clear All
SG_Brand
  • UNITED BRASS WORKS 
Select items to compare View Compare
8 Products
Compare /
Item #
Mfr.
Model #
Pipe Size
Top of Handle to Inlet Center
Inlet to Outlet Length
Price
Qty
Please use Qty box to add item(s) to cart.
307145
1"
10"
9-45/64"

$1,239.00 / each

Enter location to check availability
Catalog Page #  3609 

Price $1,239.00 / each

Technical Specs

  • Item Gate Valve
  • Pipe Size 1"
  • Connection Type Flange
  • Body Material Carbon Steel
  • Top of Handle to Inlet Center 10"
  • Inlet to Outlet Length 9-45/64"
  • Max. Water Pressure 750 psi
  • Max. Fluid Temp. 500 Degrees F
314008
1"
8-3/32"
9-45/64"

$1,697.00 / each

Enter location to check availability
Catalog Page #  3609 

Price $1,697.00 / each

Technical Specs

  • Item Gate Valve
  • Pipe Size 1"
  • Connection Type Flange
  • Body Material Carbon Steel
  • Top of Handle to Inlet Center 8-3/32"
  • Inlet to Outlet Length 9-45/64"
  • Max. Water Pressure 750 psi
  • Max. Fluid Temp. 500 Degrees F
307155
1-1/4"
10"
9-45/64"

$1,333.00 / each

Enter location to check availability
Catalog Page #  3609 

Price $1,333.00 / each

Technical Specs

  • Item Gate Valve
  • Pipe Size 1-1/4"
  • Connection Type Flange
  • Body Material Carbon Steel
  • Top of Handle to Inlet Center 10"
  • Inlet to Outlet Length 9-45/64"
  • Max. Water Pressure 750 psi
  • Max. Fluid Temp. 500 Degrees F
314012
1-1/4"
8-3/32"
9-45/64"

$1,755.00 / each

Enter location to check availability
Catalog Page #  3609 

Price $1,755.00 / each

Technical Specs

  • Item Gate Valve
  • Pipe Size 1-1/4"
  • Connection Type Flange
  • Body Material Carbon Steel
  • Top of Handle to Inlet Center 8-3/32"
  • Inlet to Outlet Length 9-45/64"
  • Max. Water Pressure 750 psi
  • Max. Fluid Temp. 500 Degrees F
307165
1-1/2"
12-1/2"
10-29/32"

$1,386.00 / each

Enter location to check availability
Catalog Page #  3609 

Price $1,386.00 / each

Technical Specs

  • Item Gate Valve
  • Pipe Size 1-1/2"
  • Connection Type Flange
  • Body Material Carbon Steel
  • Top of Handle to Inlet Center 12-1/2"
  • Inlet to Outlet Length 10-29/32"
  • Max. Water Pressure 750 psi
  • Max. Fluid Temp. 500 Degrees F
314016
1-1/2"
8-19/32"
10-29/32"

$1,855.00 / each

Enter location to check availability
Catalog Page #  3609 

Price $1,855.00 / each

Technical Specs

  • Item Gate Valve
  • Pipe Size 1-1/2"
  • Connection Type Flange
  • Body Material Carbon Steel
  • Top of Handle to Inlet Center 8-19/32"
  • Inlet to Outlet Length 10-29/32"
  • Max. Water Pressure 750 psi
  • Max. Fluid Temp. 500 Degrees F
307175
2"
18"
12-19/32"

$1,550.00 / each

Enter location to check availability
Catalog Page #  3609 

Price $1,550.00 / each

Technical Specs

  • Item Gate Valve
  • Pipe Size 2"
  • Connection Type Flange
  • Body Material Carbon Steel
  • Top of Handle to Inlet Center 18"
  • Inlet to Outlet Length 12-19/32"
  • Max. Water Pressure 750 psi
  • Max. Fluid Temp. 500 Degrees F
314020
2"
9-13/64"
12-19/32"

$1,920.00 / each

Enter location to check availability
Catalog Page #  3609 

Price $1,920.00 / each

Technical Specs

  • Item Gate Valve
  • Pipe Size 2"
  • Connection Type Flange
  • Body Material Carbon Steel
  • Top of Handle to Inlet Center 9-13/64"
  • Inlet to Outlet Length 12-19/32"
  • Max. Water Pressure 750 psi
  • Max. Fluid Temp. 500 Degrees F
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More