Skip Content

 
UNITED BRASS WORKS

Bronze Globe Valve, FNPT

Bronze Globe Valve, FNPT close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Globe Valve 
  • Connection Type FNPT 
  • Body Material Bronze 
  • Max. Water Pressure 400 psi 
  • Max. Fluid Temp. 406 Degrees F 
Pipe Size
Please Select
Top of Handle to Inlet Center
Please Select
Inlet to Outlet Length
Please Select

Your Filters:

Clear All
SG_Brand
  • UNITED BRASS WORKS 
Select items to compare View Compare
4 Products
Compare /
Item #
Mfr.
Model #
Pipe Size
Top of Handle to Inlet Center
Inlet to Outlet Length
Price
Qty
Please use Qty box to add item(s) to cart.
285947
1"
5-3/4"
4-3/4"

$351.50 / each

Enter location to check availability
Catalog Page #  3612 

Price $351.50 / each

Technical Specs

  • Item Globe Valve
  • Pipe Size 1"
  • Connection Type FNPT
  • Body Material Bronze
  • Top of Handle to Inlet Center 5-3/4"
  • Inlet to Outlet Length 4-3/4"
  • Max. Water Pressure 400 psi
  • Max. Fluid Temp. 406 Degrees F
285948
1-1/4"
7"
5-9/16"

$404.00 / each

Enter location to check availability
Catalog Page #  3612 

Price $404.00 / each

Technical Specs

  • Item Globe Valve
  • Pipe Size 1-1/4"
  • Connection Type FNPT
  • Body Material Bronze
  • Top of Handle to Inlet Center 7"
  • Inlet to Outlet Length 5-9/16"
  • Max. Water Pressure 400 psi
  • Max. Fluid Temp. 406 Degrees F
285949
1-1/2"
7-3/4"
6-1/4"

$519.00 / each

Enter location to check availability
Catalog Page #  3612 

Price $519.00 / each

Technical Specs

  • Item Globe Valve
  • Pipe Size 1-1/2"
  • Connection Type FNPT
  • Body Material Bronze
  • Top of Handle to Inlet Center 7-3/4"
  • Inlet to Outlet Length 6-1/4"
  • Max. Water Pressure 400 psi
  • Max. Fluid Temp. 406 Degrees F
285950
2"
8-3/4"
7-3/4"

$686.50 / each

Enter location to check availability
Catalog Page #  3612 

Price $686.50 / each

Technical Specs

  • Item Globe Valve
  • Pipe Size 2"
  • Connection Type FNPT
  • Body Material Bronze
  • Top of Handle to Inlet Center 8-3/4"
  • Inlet to Outlet Length 7-3/4"
  • Max. Water Pressure 400 psi
  • Max. Fluid Temp. 406 Degrees F
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More