Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
UNITED ABRASIVES-SAIT

9-1/8" Fiber Disc, Zirconia Alumina, 36 Grit, 7/8", Coated, Z, PK100

  • Item# 4WNY6
  • Mfr. Model# 59836
  • Catalog Page# 2987
  • UNSPSC# 31191506
9-1/8" Fiber Disc, Zirconia Alumina, 36 Grit, 7/8", Coated, Z, PK100 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

The aggressive cutting action provides fast grinding and finishing on ferrous metals, stainless steel, and other hard-to-grind alloys. The bulk spindle packaging assures that each disc remains flat and provides easy access and storage. The spindle top should be retightened after removing a disc.

View More

Technical Specs

  • Item Fiber Disc
  • Disc Dia. 9-1/8"
  • Mounting Hole Size 7/8"
  • Abrasive Type Coated
  • Abrasive Material Zirconia Alumina
  • Grit 36
  • Grade Extra Coarse
  • Backing Material Fiber
  • Backing Weight Y
  • Max. RPM 6500
  • Series Z
  • Vacuum Hole Design No Hole
  • Color Brown
Megaphone How can we improve our Technical Specifications?

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.