Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
UNITED ABRASIVES-SAIT

9-1/8" Fiber Disc, Zirconia Alumina, 24 Grit, 7/8", Coated, Z, PK100

  • Item# 4WNY5
  • Mfr. Model# 59824
  • Catalog Page# N/A
  • UNSPSC# 31191506
9-1/8" Fiber Disc, Zirconia Alumina, 24 Grit, 7/8", Coated, Z, PK100 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Fiber Discs

Product Details

The aggressive cutting action provides fast grinding and finishing on ferrous metals, stainless steel, and other hard-to-grind alloys. The bulk spindle packaging assures that each disc remains flat and provides easy access and storage. The spindle top should be retightened after removing a disc.

View More

Technical Specs

  • Item Fiber Disc
  • Disc Dia. 9-1/8"
  • Mounting Hole Size 7/8"
  • Abrasive Type Coated
  • Abrasive Material Zirconia Alumina
  • Grit 24
  • Grade Extra Coarse
  • Backing Material Fiber
  • Backing Weight Y
  • Max. RPM 6500
  • Series Z
  • Vacuum Hole Design No Hole
  • Color Brown
Megaphone How can we improve our Technical Specifications?