Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
UNITED ABRASIVES-SAIT

Abrasive Cut-Off Wheel Arbor, 0.045"-Thick, 10,200 Max. RPM

  • Item # 1AUD7
  • Mfr. Model # 23656
  • Catalog Page # N/A
  • UNSPSC # 23131503
Abrasive Cut-Off Wheel Arbor, 0.045"-Thick, 10,200 Max. RPM close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Abrasive Cut-Off Wheel
  • Thickness 0.045"
  • Max. RPM 10,200
  • Series SAITMX
  • Diamond Knockout No
  • Application Ferrous Metal
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.