Skip Content
DG
UNITED ABRASIVES-SAIT

Sanding Belt, 24" Length, 4" Width, Aluminum Oxide, 80 Grit, Medium, Coated, Blue Line, EA1

  • Item # 35KH52
  • My Part #
  • Mfr. Model # 57905
  • Catalog Page # N/A
  • UNSPSC # 31191507
Sanding Belt,4in.,Closed Coat,AO,80 Grit close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Sanding Belt
  • Width 4"
  • Length 24"
  • Abrasive Type Coated
  • Abrasive Material Aluminum Oxide
  • Grit 80
  • Grade Medium
  • Series Blue Line
  • Color Brown
  • Backing Weight X
  • Backing Material Cotton
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.