Skip Content

DG
UNITED ABRASIVES-SAIT

Coarse Aluminum Oxide Abrasive Roll, 150 ft. L X 1-1/2" W, 40 Grit

  • Item # 5LUG3
  • My Part #
  • Mfr. Model # 80406
  • Catalog Page # N/A
  • UNSPSC # 31191516
Abrasive Roll,1-1/2"W x 150 ft. L,40G close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Abrasive Roll
  • Width 1-1/2"
  • Length 150 ft.
  • Abrasive Material Aluminum Oxide
  • Grit 40
  • Grade Coarse
  • Backing Material J Weight
  • Backing Weight J
  • Series DA-F
  • Color Red
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products