Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
UNITED ABRASIVES-SAIT

7" Arbor Hole Disc Backup Pad, 7/8" Threaded Arbor Hole Back Mount, 8500 Max. RPM, 1 EA

  • Item # 35KH78
  • My Part #
  • Mfr. Model # 95018
  • Catalog Page # N/A
  • UNSPSC # 31191505
7" Arbor Hole Disc Backup Pad, 7/8" Threaded Arbor Hole Back Mount, 8500 Max. RPM, 1 EA close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Disc Backup Pad
  • Disc Diameter 7"
  • Face Mounting Type Arbor Hole
  • Back Mounting Type Threaded Arbor Hole
  • Back Mounting Size 7/8"
  • Max. RPM 8500
  • Density Medium
  • Vacuum Hole Design Non-Vacuum
  • Thickness 1/2"
  • Body Material Rubber
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.