NC
UNITED ABRASIVES-SAIT

5" Coated Fiber Disc, 7/8" Mounting Hole Size, Extra Coarse, 16 Grit Aluminum Oxide, 20 PK

  • Item # 48TA59
  • My Part #
  • Mfr. Model # 50290
  • Catalog Page # 2373
  • UNSPSC # 31191506
5" Coated Fiber Disc, 7/8" Mounting Hole Size, Extra Coarse, 16 Grit Aluminum Oxide, 20 PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $50.59 / pkg. of 20
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.74 lbs.
Country of Origin Italy Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Whether working with ferrous and/or non-ferrous metals, such as iron, steel, copper, aluminum, etc., or non-metallic materials, like wood or fiberglass, this abrasive disc offers fast material removal, with an aluminum oxide grain that's coated to help prevent loading. A full resin bond and fiber backing provide good strength, durability, and tear resistance.

View More

Technical Specs

  • Item Fiber Disc
  • Disc Diameter 5"
  • Mounting Hole Size 7/8"
  • Abrasive Type Coated
  • Abrasive Material Aluminum Oxide
  • Abrasive Grit 16
  • Abrasive Grade Extra Coarse
  • Disc Backing Material Fiber
  • Backing Weight Y
  • Max. RPM 12,200
  • Series AO
  • Color Red
  • Vacuum Hole Design Non-Vacuum
How can we improve our Technical Specifications?

Compliance and Restrictions

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.