Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

WG
UNITED ABRASIVES-SAIT

4" Coated Fiber Disc, 5/8" Mounting Hole Size, Extra Coarse, 36 Grit Aluminum Oxide, 100 PK

  • Item # 4TVH6
  • My Part #
  • Mfr. Model # 56036
  • Catalog Page # N/A
  • UNSPSC # 31191506
4" Coated Fiber Disc, 5/8" Mounting Hole Size, Extra Coarse, 36 Grit Aluminum Oxide, 100 PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

These discs are for general purpose grinding and finishing. The bulk spindle packaging assures that each disc remains flat and provides easy access and storage. The spindle top should be retightened after removing a disc.

View More

Technical Specs

  • Item Fiber Disc
  • Disc Diameter 4"
  • Mounting Hole Size 5/8"
  • Abrasive Type Coated
  • Abrasive Material Aluminum Oxide
  • Abrasive Grit 36
  • Abrasive Grade Extra Coarse
  • Disc Backing Material Fiber
  • Backing Weight Y
  • Max. RPM 15,300
  • Series 2A
  • Color Brown
  • Vacuum Hole Design Non-Vacuum
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products