Skip Content

DG
UNITED ABRASIVES-SAIT

4" Coated Fiber Disc, 5/8" Mounting Hole Size, Fine, 120 Grit Aluminum Oxide, 100 PK

  • Item # 4TVH4
  • My Part #
  • Mfr. Model # 56120
  • Catalog Page # N/A
  • UNSPSC # 31191506
Fiber Disc,4x5/8,120G,PK100 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

These discs are for general purpose grinding and finishing. The bulk spindle packaging assures that each disc remains flat and provides easy access and storage. The spindle top should be retightened after removing a disc.

View More

Technical Specs

  • Item Fiber Disc
  • Disc Diameter 4"
  • Mounting Hole Size 5/8"
  • Abrasive Type Coated
  • Abrasive Material Aluminum Oxide
  • Abrasive Grit 120
  • Abrasive Grade Fine
  • Disc Backing Material Fiber
  • Backing Weight Y
  • Max. RPM 15,300
  • Series 2A
  • Color Brown
  • Vacuum Hole Design Non-Vacuum
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.