Skip Content

ST
UNITED ABRASIVES-SAIT

3" Type 1 Aluminum Oxide Abrasive Cut-Off Wheel, 3/8" Arbor, 1/16"-Thick, 25,000 Max. RPM

  • Item # 5LUA1
  • My Part #
  • Mfr. Model # 23040
  • Catalog Page # 2443
  • UNSPSC # 23131503
CutOff Wheel,A36T,3"x1/16"x3/8",25000rpm close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $2.46 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.04 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The SAIT™ Type 1 general-purpose cut-off wheel features aluminum oxide abrasive. For cutting and grinding ferrous metal and stainless.

View More

Technical Specs

  • Item Abrasive Cut-Off Wheel
  • Abrasive Wheel Type Type 1
  • Abrasive Wheel Diameter 3"
  • Thickness 1/16"
  • Arbor Hole Size 3/8"
  • Abrasive Material Aluminum Oxide
  • Abrasive Grit 36
  • Max. RPM 25,000
  • Series A36T
  • Diamond Knockout No
  • Application Ferrous Metal, Stainless
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.