Skip Content

WG
UNITED ABRASIVES-SAIT

20" Coated PSA Sanding Disc, 120 Grit, Non-Vacuum, Fine Grade, Aluminum Oxide 1, EA

  • Item # 35KH39
  • My Part #
  • Mfr. Model # 35241
  • Catalog Page # N/A
  • UNSPSC # 31191506
PSA Sanding Disc,20 in.,120 Grit,AO,Red close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item PSA Sanding Disc
  • Abrasive Type Coated
  • Vacuum Hole Design Non-Vacuum
  • Disc Diameter 20"
  • Abrasive Grit 120
  • Abrasive Grade Fine
  • Abrasive Material Aluminum Oxide
  • Disc Backing Material Cloth
  • Series TA-X
  • Backing Weight X
  • Color Red
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products