Skip Content

DV
UNITED ABRASIVES-SAIT

14" Type 1 Silicon Carbide Abrasive Cut-Off Wheel, 20mm Arbor, 1/8"-Thick, 5460 Max. RPM

  • Item # 12P761
  • My Part #
  • Mfr. Model # 24127
  • Catalog Page # N/A
  • UNSPSC # 27112802
Cutoff Wheel,SAIT Pro,14in.x.125in.x20mm close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Technical Specs

  • Item Abrasive Cut-Off Wheel
  • Abrasive Wheel Type Type 1
  • Abrasive Wheel Diameter 14"
  • Thickness 1/8"
  • Arbor Hole Size 20mm
  • Abrasive Material Silicon Carbide
  • Abrasive Grit 24
  • Max. RPM 5460
  • Series C24R
  • Diamond Knockout Yes
  • Application Concrete, Masonry
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.