Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

UNIRAC SOLARMOUNT

Aluminum Roof Flashing, Includes Square Compressionp Plate, Washers, L-Foot

  • Item# 34J304
  • Mfr. Model# 004010D
  • Catalog Page# N/A
  • UNSPSC# 60104701
Aluminum Roof Flashing, Includes Square Compressionp Plate, Washers, L-Foot close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Product Details

These strips of metal are your roof's defense against natural elements like rain, snow, ice, debris, and other water that might get inside.

View More

Technical Specs

  • Item Roof Flashing
  • For Use With Solar Mounting Systems
  • Height 1.00"
  • Width 12.00"
  • Depth 8.00"
  • Weight 1.50 lb.
  • Includes Square Compressionp Plate, Washers, L-Foot
  • Material Aluminum
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms