Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

UNIRAC SOLARMOUNT

Rail Splice Bar, Serrated, Includes Splice Bar with (4) SS Tec Screws

  • Item# 34J329
  • Mfr. Model# 303001C
  • Catalog Page# N/A
  • UNSPSC# 60104701
Rail Splice Bar, Serrated, Includes Splice Bar with (4) SS Tec Screws close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Rail Splice Bar, Serrated
  • For Use With SolarMount PV Mounting Systems
  • Height 1.5"
  • Width 1"
  • Depth 8"
  • Weight .420 lbs
  • Includes Splice Bar with (4) SS Tec Screws
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms