Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

UNIRAC SOLARMOUNT

Aluminum End Clamp, Includes Top Mounting End Clamp, Bolts, Washers, Nuts

  • Item# 34J320
  • Mfr. Model# 302006D
  • Catalog Page# N/A
  • UNSPSC# 60104701
Aluminum End Clamp, Includes Top Mounting End Clamp, Bolts, Washers, Nuts close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Product Details

Ideal for flush mount applications, such as residential rooftops, where it is most convenient to secure footings and rails before installing modules, top mounting clamps securely grip any point of the module frame, freeing you from the constraints of module mounting holes.

View More

Technical Specs

  • Item End Clamp
  • For Use With Solar Mounting Systems
  • Height 1.50"
  • Width 1.50"
  • Depth 1.85"
  • Weight 0.15 lb.
  • Includes Top Mounting End Clamp, Bolts, Washers, Nuts
  • Material Aluminum
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms