Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

UNI-PAINT

Paint Markers, Orange, Fine, PK12

  • Item# 2LUJ9
  • Mfr. Model# 63707
  • Catalog Page# 1932
  • Catalog Group# D7947
  • UNSPSC# 44121708
Paint Markers,Orange,Fine,PK12 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Paint Markers

Product Details

Paint Markers
Oil-based valve-action pens make glossy, opaque markings on light or dark surfaces.

View More

Technical Specs

  • Item Paint Marker
  • Color Orange
  • Tip Size Fine
  • Standards Conforms to ASTM D-4236
  • Features Weatherproof and Fadeproof
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • This item is restricted for international sale.

Alternate Search Terms