Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

UNI-PAINT

Paint Marker, White, PK12

  • Item# 1JU87
  • Mfr. Model# 63613
  • Catalog Page# 1932
  • Catalog Group# D7946
  • UNSPSC# 60121508
Paint Marker,White,PK12 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $71.85 / pkg. of 12

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.65 lbs.
Country of Origin Vietnam Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The uniPAINT paint marker is an oil-based, valve-action pen that makes glossy, opaque matings on light or dark surfaces. Medium tip marker.

View More

Technical Specs

  • Item Paint Marker
  • Color White
  • Tip Size Medium
  • Features Weatherproof and Fadeproof
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Rated 3 out of 5 by 2reviewers.
Rated 5 out of 5 by As others have eluded to....shake well before use. If you are unfamiliar with paint markers please follow directions or you will paint much more than the intended surface. October 15, 2012
Rated 1 out of 5 by The UNI Paint Pen WHITE color is OK, but the viscosity of the paint is low, (very Thin). Other brands provide better coating coverage. WHITE UNI Paint Pens must be mixed extremely well before use. (*) Make sure the Pen Cap is on TIGHT or you'll paint everything in the area! Paint will be wasted when pushing the Pen Tip repeatedly to prime the Tip for use becasue the paint is thin and well suddenly run out the tip. (*) I'd recommend purchasing a alternate Brand. September 5, 2012
  • 2016-07-23 T01:58:49.136-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_2, tr_2
  • loc_en_US, sid_1JU87, prod, sort_default
1-2 of 2

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.