Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WG
UNIMED MIDWEST INC

Drawer Bin Cabinet, 16-1/2" Overall Height, 12" Overall Width, Number of Drawers or Bins 45

  • Item# 9CKE3
  • Mfr. Model# FSCU1184PC
  • Catalog Page# N/A
  • UNSPSC# 56101530
Drawer Bin Cabinet, 16-1/2" Overall Height, 12" Overall Width, Number of Drawers or Bins 45 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Drawer Bin Cabinets

Technical Specs

  • Item Drawer Bin Cabinet
  • Number of Drawers or Bins 45
  • Overall Depth 6"
  • Overall Width 12"
  • Overall Height 16-1/2"
  • Drawer Depth 5-5/16"
  • Drawer Width 3-1/8"
  • Drawer Height 3-1/8"
  • Cabinet Material Carbon Filled Copolymer
  • Drawer Material Carbon Filled Copolymer
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms