Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

UNIDEN

Wireless Video Surveillance System; Includes 5" Monitor, (2) UDRC14 Cameras, AC Adapter Antenna

  • Item# 40L168
  • Mfr. Model# UDR444
  • Catalog Page# N/A
  • UNSPSC# 46171621
Wireless Video Surveillance System; Includes 5" Monitor, (2) UDRC14 Cameras, AC Adapter Antenna close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Clearance Price $304.71 / each

Price $321.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 5.15 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Advanced surveillance systems can record up to 4 cameras at the same time directly to the included SD card. Direct Internet access allows you to remotely access live video via smartphones, tablets, or PCs. Night vision feature can record up to 40 ft. in total darkness

View More

Technical Specs

  • Item Wireless Video Surveillance System
  • Includes 5" Monitor, (2) UDRC14 Cameras, AC Adapter Antenna
  • Camera Resolution 640 x 480
  • Camera Voltage 100-240V AC @ 60 or 50 Hz
  • Camera Height 6"
  • Camera Width 2-3/4"
  • Camera Length 6-1/4"
  • Monitor Size 5"
  • Monitor Voltage 100-240V AC @ 60 or 50 Hz
  • Monitor Resolution 480 x 272
  • Monitor Height 5"
  • Monitor Width 3"
  • Monitor Depth 1"
  • Recorder Voltage No Recorder
  • Camera Inputs 4
  • Recorder Height No Recorder
  • Recorder Width No Recorder
  • Recorder Depth No Recorder
  • Video Compression Format H.264
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.