Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WV
UNIDEN

Digital Touchscreen Backlit LCD Color Display Mobile Police Scanner, Number of Channels Unlimited

  • Item # 20V756
  • Mfr. Model # HOMEPATROL-1
  • Catalog Page # N/A
  • UNSPSC # 43191510
Digital Touchscreen Backlit LCD Color Display Mobile Police Scanner, Number of Channels Unlimited close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Clearance Price $450.00 / each

List Price $802.50

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 2.0 lbs.
Country of Origin Vietnam Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Mobile base/handheld scanner features simple programming and includes HomePatrol Sentinel PC software.

View More

Technical Specs

  • Item Mobile Police Scanner
  • Reception Type Digital
  • Number of Channels Unlimited
  • Trunking System Yes
  • Display Type Touchscreen Backlit LCD Color Display
  • Frequency 25 to 512 MHz and 758 to 960 MHz
  • Power Source AC Adapter or (4)AA Batteries
  • Length 6"
  • Width 1-1/4"
  • Height 3-1/2"
  • Includes AC Adapter, (4)AA Batteries, SD Card, Table Stand,
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.