DV
UNIDEN

GMR5095-2CKHS Series 22-Channel FRS/GMRS Analog General Radio

  • Item # 48RM84
  • My Part #
  • Mfr. Model # GMR5095-2CKHS
  • Catalog Page # N/A
  • UNSPSC # 43191510
GMR5095-2CKHS Series 22-Channel FRS/GMRS Analog General Radio close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

This Palm-Sized 22-Channel Analog 2-Way Radio can be slipped into a jacket pocket or clipped on to a belt or backpack and taken with you just about anywhere. The long range makes it ideal for use on campgrounds, playgrounds, ski slopes, hiking trails, and boats.

• Sold as a pair

View More

Technical Specs

  • Radio Application General
  • Radio Classification General
  • Radio Series UNIDEN GMR5095-2CKHS
  • Digital/Analog Analog
  • Band Type FRS/GMRS
  • Number of Channels 22
  • Output Watts 0.9
  • Waterproof Yes
  • Item Portable Two Way Radios
  • Frequency 462.550 to 462.725 MHz, 467.562 to 467.712 MHz
  • Display Type LCD
  • License Required Yes
  • FCC Narrow Band Compliant Yes
  • Length 1-3/4"
  • Width 3"
  • Height 9"
  • Selectable Frequencies No
  • Battery Type Rechargeable NiMH
  • IP Rating IPX7
  • Analog Codes 38
  • Digital Codes 104 + Programmable
  • Navigation Aids None
  • Outdoor Range (Miles) 50
  • Channel Scan Yes
  • Battery Life 10 hr.
  • Color Black/Navy
  • Includes Belt Clips, (2) In Ear VOX Headsets, Micro USB AC Adapter
  • Features 121 Privacy Codes, 10 Call Tones, Roger Beep, NOAA Weather Channels with Alert, Splash Proof (JIS4), Power Boost PTT, Dual Charging Cradle with USB Adapter, VOX Operation, Headset Jack
  • Standards FCC, IC
  • Radio Type Handheld
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.