Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

C3
UNIDEN

GMR5088-2CKHS Series 22-Channel FRS/GMRS LCD Portable Two Way Radio

  • Item# 48RM87
  • Mfr. Model# GMR5088-2CKHS
  • Catalog Page# 2076
  • UNSPSC# 43191510
GMR5088-2CKHS Series 22-Channel FRS/GMRS LCD Portable Two Way Radio close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $153.25 / pair

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 1.82 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Portable Two Way Radio
  • Band Type FRS/GMRS
  • Output Watts 0.9
  • Number of Channels 22
  • Frequency 462.550 to 462.725 MHz, 467.562 to 467.712 MHz
  • Display Type LCD
  • License Required Yes
  • FCC Narrow Band Compliant Yes
  • Length 1-3/4"
  • Width 3"
  • Height 9"
  • Selectable Frequencies No
  • Battery Type Rechargeable NiMH
  • IP Rating IPX7
  • Analog Codes 38
  • Digital Codes 104 + Programmable
  • Navigation Aids None
  • Outdoor Range (Miles) 50
  • Channel Scan Yes
  • Battery Life 10 hr.
  • Color Camo
  • Includes Belt Clips, (2) In Ear VOX Headsets, Micro USB AC Adapter
  • Features 142 Privacy Codes, 10 Call Tones, Roger Beep, NOAA Weather Channels with Alert, TRU Waterproof (JIS7) Floats, Power Boost PTT, Call Alert, Emergency Strobe Light, Direct Call with Name Display, Micro USB Charging Port, Dual Charging Cradle with USB Adapter, VOX Operation, Headset Jack
  • Standards FCC, IC
  • Series GMR5088-2CKHS
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.