Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WV
UNIDEN

GMR4055-2CK Series 22-Channel FRS/GMRS Analog General Radio

  • Item # 48RM81
  • Mfr. Model # GMR4055-2CK
  • Catalog Page # 2076
  • UNSPSC # 43191510
GMR4055-2CK Series 22-Channel FRS/GMRS Analog General Radio close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Clearance Price $48.99 / pair

List Price $102.75

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 1.4 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Radio Application General
  • Radio Classification General
  • Radio Series UNIDEN GMR4055-2CK
  • Digital/Analog Analog
  • Band Type FRS/GMRS
  • Number of Channels 22
  • Output Watts 0.9
  • Waterproof No
  • Item Portable Two Way Radios
  • Frequency 462.550 to 462.725 MHz, 467.562 to 467.712 MHz
  • Display Type LCD
  • License Required Yes
  • FCC Narrow Band Compliant Yes
  • Length 1-5/8"
  • Width 2-1/2"
  • Height 7-1/2"
  • Selectable Frequencies No
  • Battery Type Rechargeable NiMH
  • IP Rating IPX4
  • Analog Codes 38
  • Digital Codes 83
  • Navigation Aids None
  • Outdoor Range (Miles) 40
  • Channel Scan Yes
  • Battery Life 14 hr.
  • Color Black/Blue
  • Includes Belt Clips, Micro USB AC Adapter
  • Features 121 Privacy Codes, 10 Call Tones, Roger Beep, NOAA Weather Channels with Alert, Splash Proof (JIS4), Power Boost PTT, Dual Charging Cradle with USB Adapter, VOX Operation, Headset Jack
  • Standards FCC, IC
  • Radio Type Handheld
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.