Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
UNIDEN

GMR2638-2CK Series 15-Channel FRS/GMRS Radio

  • Item # 32RT60
  • Mfr. Model # GMR2638-2CK
  • Catalog Page # 2076
  • UNSPSC # 43191510
GMR2638-2CK Series 15-Channel FRS/GMRS Radio close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

These lightweight, palm-size radios feature 5 different call tones. 121 privacy codes per channel help reduce outside interference. A Roger beep lets you know when another has finished speaking. Both radios can be charged simultaneously in the cradle.

View More

Technical Specs

  • Band Type FRS/GMRS
  • Number of Channels 15
  • Output Watts 9
  • Item Portable Two Way Radio
  • Frequency 462.55 to 467.71 MHz
  • Display Type Backlit LCD
  • License Required No for FRS/Yes for GMRS
  • FCC Narrow Band Compliant Yes
  • Length 4-1/2"
  • Width 4"
  • Height 6-29/32"
  • Navigation Aids None
  • Channel Scan Yes
  • Battery Life 10 hr.
  • Color Black
  • Includes (2) Rechargeable NiMH Battery Packs, AC Adapter, Charging Cradle, (2) Belt Clips and Reference Guide
  • Features Privacy Settings for Freedom from Interference and Hands-Free Operation with VOX, Weather Resistance
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms