Skip Content

ST
UNIDEN

Digital Video Recorder Kit,Fixed

  • Item # 54DX50
  • My Part #
  • Mfr. Model # G6440D1
  • Catalog Page # N/A
  • UNSPSC # 46171621
Digital Video Recorder Kit,Fixed close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $303.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 11.1 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Digital Video Recorder Kit
  • Type Fixed
  • Cable Length 60 ft.
  • Cable Type BNC
  • Camera Height 2-29/64"
  • Camera Length 4-17/32"
  • Camera Resolution 1080p
  • Camera Voltage 12VDC
  • Camera Width 2-29/64"
  • DVR Depth 9"
  • DVR Height 2"
  • DVR Width 9"
  • Focal Length Dependent on Lens
  • Format Type PAL/NTSC
  • Hard Drive Size 1 TB
  • Includes (4) 60 ft. BNC Video Cables, 6 ft. Ethernet Cable, 6 ft. HDMI Cable, 12V Power Adapter for DVR, 12V Power Adapter for Cameras, (4) Way Power Splitter for Cameras, USB Mouse, (4) Camera Mounting Hardware
  • Lens Fixed
  • Min. Light Level 0.1 Lux (IR LED Off), 0 Lux (IR LED On)
  • Monitor Resolution 1080p
  • Mount Ceiling, Surface, or Wall
  • Number of Channels 4
  • Recorder Voltage 12VDC
  • Recording Modes Manual, Timer, Motion, Continuous, Sensor, Schedule
  • Recording Time Variable, Depends On Recording Mode and SD Card
  • Display Color
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.