Skip Content

WV
UNIDEN

Dash Cam Recorder,2560 x 1440 Pixels

  • Item # 48UM12
  • My Part #
  • Mfr. Model # DC10QG
  • Catalog Page # N/A
  • UNSPSC # 46171621
Dash Cam Recorder,2560 x 1440 Pixels close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $260.55 / each

Web Price $289.50

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.5 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Featuring Quad-HD 1440P video that allows you to clearly read the license plate of other vehicles this UNIDEN automotive dash cam recorder comes with a lane departure warning system that can notify you if you drift too close to highway lane markings. In parking mode the recorder can monitor a motion or collision and include 5 sec. prior to the event on the saved file and record for 15 sec. The G-Sensor system can trigger the camera to instantly begin recording if your vehicle is scraped or bumped. Recorder comes with a 170° viewing angle for a full view that can capture a wide area.

View More

Technical Specs

  • Item Dash Cam Recorder
  • Resolution 2560 x 1440 Pixels
  • Field of View 170 Degrees (D)
  • Pre-event Recording Time 6 to 30 sec.
  • Max. External Memory Size 32 GB
  • Recording Time 1.5 hr. On 16 GB SD Card
  • Operating Modes Self-Recording
  • Min. Light Level 0.7 lux
  • Frame Rate 30 fps
  • Features Full HD, 2-45/64" Screen, G-Sensor with Collision Detection, Loop Recording, Built-In Microphone, Plug and Play, Internal Rechargeable Battery, Lane Departure Warning, Parking Mode, GPS Geo-Tagging
  • Video Compression Format H.264
  • Includes 16 GB MicroSD Card
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.