Skip Content

DV
UNIDEN

Dash Cam Recorder,w/ 8 GB Micro SD Card

  • Item # 48UM11
  • My Part #
  • Mfr. Model # DC4GT
  • Catalog Page # N/A
  • UNSPSC # 46171621
Dash Cam Recorder,w/ 8 GB Micro SD Card close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Product Details

Featuring built-in GPS with red light camera warning this UNIDEN automotive dash cam recorder can easily capture full HD video of your driving. With red light/speed camera location you can add the camera’s GPS location to the recorder and set up an alert notification. Model also features lane departure warning system that can notify you if you drift too close to highway lane markings. In parking mode the recorder can monitor a motion or collision and include 5 sec. prior to the event on the saved file and record for 15 sec. The G-Sensor system can trigger the camera to instantly begin recording if your vehicle is scraped or bumped. Recorder comes with a 148° viewing angle for a full view that can capture a wide area and a built-in microphone. Model allows loop recording and includes an internal rechargeable battery.

View More

Technical Specs

  • Item Dash Cam Recorder
  • Resolution 1920 x 1080 Pixels
  • Field of View 148 Degrees (D)
  • Pre-event Recording Time Up to 5 sec.
  • Max. External Memory Size 32 GB
  • Recording Time 1 hr. On 8 GB SD Card
  • Operating Modes Self-Recording
  • Min. Light Level 0.7 lux
  • Frame Rate 30 fps
  • Features Full HD, 2-13/32" Screen, G-Sensor with Collision Detection, Loop Recording, Built-In Microphone, Plug and Play, Internal Rechargeable Battery, Lane Departure Warning, Parking Mode, GPS Geo-Tagging, Red Light and Speed Camera Alert
  • Video Compression Format H.264
  • Includes 8 GB Micro SD Card
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Alternate Search Terms