Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
UNIDEN

Dash Cam Recorder,2-13/32 in. Screen

  • Item # 48UM10
  • My Part #
  • Mfr. Model # DC4
  • Catalog Page # N/A
  • UNSPSC # 46171621
Dash Cam Recorder,2-13/32 in. Screen close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Easily capture a video of your driving with this UNIDEN automotive dash cam recorder. Model features lane departure warning system that can notify you if you drift too close to highway lane markings. In parking mode the recorder can monitor a motion or collision and include 5 sec. prior to the event on the saved file and record for 15 sec. The G-Sensor system can trigger the camera to instantly begin recording if your vehicle is scraped or bumped. Recorder comes with a 148° viewing angle for a full view that can capture a wide area and a built-in microphone. Model allows loop recording and includes an internal rechargeable battery.

View More

Technical Specs

  • Item Dash Cam Recorder
  • Resolution 1920 x 1080 Pixels
  • Field of View 148 Degrees (D)
  • Pre-event Recording Time Up to 5 sec.
  • Max. External Memory Size 32 GB
  • Recording Time 1 hr. On 8 GB SD Card
  • Operating Modes Self-Recording
  • Min. Light Level 0.7 lux
  • Frame Rate 30 fps
  • Features Full HD, 2-13/32" Screen, G-sensor with Collision Detection, Loop Recording, Built-In Microphone, Plug and Play, Internal Rechargeable Battery, Lane Departure Warning, Parking Mode
  • Video Compression Format H.264
  • Includes 8 GB Micro SD Card
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms