Skip Content

DV
UNIDEN

Dash Cam Recorder,2-45/64 in. Screen

  • Item # 48UM09
  • My Part #
  • Mfr. Model # DC3
  • Catalog Page # N/A
  • UNSPSC # 46171621
Dash Cam Recorder,2-45/64 in. Screen close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Product Details

Easily capture a video of your driving with this UNIDEN automotive dash cam recorder. Model features built-in GPS that can record your location and speed. The G-Sensor system can trigger the camera to instantly begin recording if your vehicle is scraped or bumped. Recorder comes with a 170° viewing angle for a full view that can capture a wide area and a built-in microphone. Model allows loop recording and includes an internal rechargeable battery.

View More

Technical Specs

  • Item Dash Cam Recorder
  • Resolution 1920 x 1080 Pixels
  • Field of View 170 Degrees (D)
  • Pre-event Recording Time 6 to 30 sec.
  • Max. External Memory Size 32 GB
  • Operating Modes Self-Recording
  • Min. Light Level 0.7 lux
  • Frame Rate 30 fps
  • Features Full HD, 2-45/64" Screen, G-Sensor with Collision Detection, Loop Recording, Built-In Microphone, Plug and Play, 4X Digital Zoom, Internal Rechargeable Battery, GPS Geo-Tagging
  • Video Compression Format H.264
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Alternate Search Terms