Skip Content

C3
UNIDEN

CB Radio,40 Channels,40W Power Output

  • Item # 54DV13
  • My Part #
  • Mfr. Model # CMX760
  • Catalog Page # N/A
  • UNSPSC # 43191510
CB Radio,40 Channels,40W Power Output close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $127.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 1.7 lbs.
Country of Origin Vietnam Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item CB Radio
  • Connector Type PL259
  • Number of Channels 40
  • Power Output 4W
  • Cord Length 8 ft.
  • Features (40) Channel Operation, Ultra-Compact for Easy Mounting, NOAA Weather with Alert, Easy-Access Microphone Controls, Large Display On Microphone, Speaker On Microphone, (7) Color Backlit Display and Controls, Frequency Display, Automatic Noise Limiter, Noise Blanker, Backlit Display and Buttons, One-Touch 9/19, Local/DX RF Gain, Channel Scan, Adjustable Key Beep, Roger Beep, High/Low Voltage Alerts, Full 4W Maximum Legal RF Power, 2W Audio Output, External Speaker Jack
  • Includes Radio Base, 4 ft. Extension Cable, Mounting Tray, Mounting Hardware, Microphone Hanger, Wiring Harness
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.