Skip Content
NC
UNIDEN

CB Radio, 40 Channels, 40W Power Output

  • Item # 54DV11
  • Mfr. Model # CMX560
  • Catalog Page # N/A
  • UNSPSC # 43191510
CB Radio,40 Channels,40W Power Output close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $105.04 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 2.3 lbs.
Country of Origin Vietnam Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item CB Radio
  • Connector Type PL259
  • Number of Channels 40
  • Power Output 4W
  • Cord Length 8 ft.
  • Features 4W RF Power for Maximum Legal Range, (40) Channel CB Operation, Compact Microphone, Large Display for Easy Viewing, Long Microphone Cord to Provide Flexibility On Mounting Location, Local/DX Controls RF Gain for Optimum Reception, Signal Strength/RF Power Meter, Roger Beep Option, Slide-In Mounting Tray, Instant Channel 9/19 Gets You to These Important Channels At The Tap of A Button
  • Includes Radio Base, Mounting Hardware, Microphone Hanger with Hardware, Wiring Harness
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.