Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

ST
UNIDEN

51-Channel VHF Analog Marine Radio

  • Item # 48UM05
  • My Part #
  • Mfr. Model # Atlantis 150
  • Catalog Page # 2023
  • UNSPSC # 43191510
51-Channel VHF Analog Marine Radio close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $72.25 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.4 lbs.
Country of Origin Vietnam Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This Palm-Sized 51-Channel Analog 2-Way Marine Radio can be slipped into a jacket pocket or clipped on to a belt or backpack and taken with you just about anywhere. Ideal for use on boats and in other marine applications.

• Sold as a pair

View More

Technical Specs

  • Radio Application Marine
  • Radio Classification General
  • Radio Series UNIDEN Atlantis 150
  • Digital/Analog Analog
  • Band Type VHF
  • Number of Channels 51
  • Output Watts 0.7 to 2.5
  • Waterproof Yes
  • Item Portable Two Way Radios
  • Frequency 156 to 164 MHz
  • Display Type LCD
  • License Required Yes
  • FCC Narrow Band Compliant Yes
  • Length 2"
  • Width 2-3/8"
  • Height 9"
  • Battery Type NiMH
  • IP Rating IPX8
  • Navigation Aids None
  • Channel Scan Yes
  • Battery Life 12 hr.
  • Color Black/White
  • Includes Battery, Belt Clip, Charger
  • Features Backlit Display, NOAA Weather Alert, Submersible, Floats
  • Radio Type Handheld
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.