Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

UNI-BALL

Stick Gel Pen, Needle Point Size, Blue Ink Color

  • Item# 3MNF6
  • Mfr. Model# 69055
  • Catalog Page# N/A
  • Catalog Group# F5587
  • UNSPSC# 44121701
Stick Gel Pen, Needle Point Size, Blue Ink Color close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Pens

Technical Specs

  • Item Gel Pen
  • Pen Type Stick
  • Point Size Needle
  • Ink Color Blue
  • Barrel Material Plastic
  • Barrel Color Blue
  • Grip Textured
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms