Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

UNI-BALL

Stick Rollerball Pen, Bold Point Size, Blue Ink Color

  • Item# 2LUE2
  • Mfr. Model# 69024
  • Catalog Page# N/A
  • Catalog Group# D6176
  • UNSPSC# 44121701
Stick Rollerball Pen, Bold Point Size, Blue Ink Color close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Rollerball Pen
  • Pen Type Stick
  • Point Size Bold
  • Ink Color Blue
  • Barrel Material Plastic
  • Barrel Color White
  • Grip Smooth
  • Features Water Resistant Ink
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms