DG
UNI-PAINT

Paint Marker, Paint-Based, Oranges Color Family, Medium Tip, 12 PK

  • Item # 59PN68
  • My Part #
  • Mfr. Model # 63607
  • Catalog Page # N/A
  • UNSPSC # 0
Paint Marker, Paint-Based, Oranges Color Family, Medium Tip, 12 PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Paint Markers

Product Details

This permanent paint marker features a fast-drying paint formula that resists spreading and running when in contact with water or water-based fluids. It helps to create bright, permanent marks with superior adhesion on surfaces including cardboard, glass, metal, plastic, rubber, and styrofoam.

View More

Technical Specs

  • Marking Tool Product Group Paint Markers
  • Item Paint Marker
  • Marking Tool Surface Material Ceramic,Concrete,Glass,Metal,Plastic,Rubber,Stone,Wood
  • Marking Tool Base Material Paint
  • Marking Tool Color Family Oranges
  • Marking Tool Tip Size Group Medium
  • Marking Tool Tip Shape Bullet
  • Tip Size Medium
  • Color Orange
  • Features Weatherproof and Fadeproof
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms