Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

UNGER

Window Washer, Fabric

  • Item# 3U439
  • Mfr. Model# MC450
  • Catalog Page# N/A
  • UNSPSC# 47121803
Window Washer,Fabric close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $36.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.6 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Window Washer
  • Head Material Fabric
  • Width 18"
  • Color Green/White
  • For Use With Unger OptiLoc & TelePlus Telescopic Poles
  • Includes T-Bar Handle And Stripwasher Sleeve
  • Frame Material Plastic
  • Handle Material Plastic
  • Head Style Washer
  • Series Monsoon Plus StripWasher Sleeve
  • Features Heavy-Duty, 18", Washer Sleeve With Extra-Long Fibers, Scrub Pad And Hook And Loop Fastening Is Ideal For Cleaning Large Windows/Areas. Woven Fabric Holds Large Amounts Of Water, And The Reinforced Sewn Ends & Durable Backing Provide Extended Life. Lightweight Plastic T-Bar Has Patented Water Wells For High Water Retention, Reducing Number Of Bucket Dips
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.