Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

UNGER

Window Cleaning System, Microfiber, 96"L

  • Item# 3U454
  • Mfr. Model# TRS00
  • Catalog Page# 1650
  • UNSPSC# 47121803
Window Cleaning System,Microfiber,96"L close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $323.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 7.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

All-Purpose Cleaning Kit
Contains components for cleaning floors, walls, windows, and ceilings. Includes: 8-ft. telescopic pole, safety scraper with blade, glass scraper with blade, 14" strip washer, 10", 14", and 18" "S" channel with soft rubber blades and squeegee handle, Fixi-Clamp, brush, large sponge, and 36" replacement rubber. Includes vinyl/nylon case for transport.
Cleaning Kits

View More

Technical Specs

  • Item Window Cleaning System
  • Head Material Microfiber
  • Length 96"
  • Width 14"
  • Color Black/Green
  • Includes 8 Ft. Telescopic Pole, Safety Scraper With Blade, Glass Scraper With Blade, Strip Washer, S-Channel With Blade And Handle, S-Channel With Blade And Handle, S-Channel With Blade And Handle, Clamp, Brush, Large Sponge, Replacement Rubber, And Carrying Case
  • Handle Material Plastic
  • Head Style Washer
  • Series Trans-Set Kit
  • Features Cleaning Set In Convenient Vinyl/Nylon Case. Includes: (1) Pr000 Pro Stainlesssteelsqueegee Handle, (1) Ne250 10" "S" Channel/Ergotec(R) Soft Rubber, (1) Ne350 14" "S" Channel W/Ergotec(R) Soft Rubber, (1) Ne450 18" "S" Channel W/Ergotec(R) Soft Rubber, (1) Rt920 36" Ergotec(R) Soft Rubber, (1) Wc350 14" Original Stripwasher(R) Strip Pac, (1) Ez250 8', 2-Section Optiloc(R) Tele-Pole, (1) Ncan0 Ergotec(R) Safety Cone, (1) Fixi0 Fixi-Clamp, (1) Hbr00 Handibrush, (1) Sp010 Large Sponge, (1) Sr040 Safety Scraper, And (1) Tx100 Protrim10 Scraper.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.