Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

UNGER

24" Trash Grabber, Trigger Handle Type, 1 EA

  • Item# 2NDR1
  • Mfr. Model# NT060
  • Catalog Page# 1672
  • UNSPSC# 47131611
24" Trash Grabber, Trigger Handle Type, 1 EA close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $45.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.5 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Unger Nifty Nabber® extends your reach in order to help you pick up out-of-reach items. Grabber features a durable steel construction with powerful claws and an ergonomic grip for picking up bottles, cans, garbage, and more. Lightweight and easy to use, this long tool helps prevent unnecessary bending and back aches. This trigger grip model includes a rotating head and magnetic tip.

View More

Technical Specs

  • Item Trash Grabber
  • Length 24"
  • Handle Type Trigger
  • Grabber Opening 4-1/4"
  • Material Aluminum
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.