Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
UNGER

Scraper with 8" Carbon Steel Blade, Silver

  • Item # 8VNX6
  • Mfr. Model # HDSC0
  • Catalog Page # N/A
  • UNSPSC # 27112009
Scraper with 8" Carbon Steel Blade, Silver close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Knife / Scraper Sub-Category Scrapers
  • Blade Type Stiff
  • Blade Width 8"
  • Blade Material Carbon Steel
  • Handle Material Galvanized Steel
  • Item Scraper
  • Blade Length 8"
  • Handle Length 36" to 60"
  • Handle Design Ergonomic
  • No. of Edges 2
  • Color Silver
  • Overall Length 60"
  • Includes Blade
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms